Disposable Gloves, Chemical-Resisant/Food-Grade, 4.7 mil, Nitrile, Powder-Free, L, 100 PK, Green

  • Mfr # 819MF0

  • Zoro # G712534890


product price:  $18.59
/pk 100, $0.19/ea

Key Features

Material
Nitrile
Palm Thickness
4.7 mil
Color
Green
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
819MF0
Zoro #
G712534890
UPC #
-
Country of Origin
China

Dimensions

Palm Thickness
4.7 mil
Size
L
Cuff Thickness
4.3 mil
Finger Thickness
6.7 mil
Size- Alpha
L
Size - Numeric
9
Length
9 1/2 in

Details

Material
Nitrile
Item
Disposable Gloves
Color
Green
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
Texture
Grain
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Acceptable Quality Level (AQL)
4
Silicone-Free
Silicone-Free
Standards
EN374-1, FDA 21 CFR 177.2600, FDA 510K
Glove Treatments
Powder-Free
Anti-Static
Anti-Static Not Included
Accelerator-Free
Contains Accelerators
Tested for Fentanyl Protection
Tested for Fentanyl Protection
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Features
Touchscreen Compatible
Federal 209E Clean Room Class
Not Rated
Cuff Style
Beaded
Packaging
Dispenser Box

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Green, Cuff Style Beaded, Cuff Thickness 4.3 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 6.7 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products