Disposable Gloves, Chemical-Resisant/Food-Grade, 4.7 mil, Nitrile, Powder-Free, M, 100 PK, Green

  • Mfr # 819ME9

  • Zoro # G812533267


product price:  $18.59
/pk 100, $0.19/ea

Key Features

Material
Nitrile
Palm Thickness
4.7 mil
Color
Green
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
819ME9
Zoro #
G812533267
UPC #
-
Country of Origin
China

Dimensions

Size
M
Palm Thickness
4.7 mil
Finger Thickness
6.7 mil
Size - Numeric
8
Length
9 1/2 in
Cuff Thickness
4.3 mil
Size- Alpha
M

Details

Material
Nitrile
Item
Disposable Gloves
Color
Green
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Sterile/Non-Sterile
Non-Sterile
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Features
Touchscreen Compatible
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Anti-Static
Anti-Static Not Included
Texture Location
Fingertips
Silicone-Free
Silicone-Free
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Acceptable Quality Level (AQL)
4
Texture
Grain
Standards
EN374-1, FDA 21 CFR 177.2600, FDA 510K
Glove Treatments
Powder-Free
Accelerator-Free
Contains Accelerators
Federal 209E Clean Room Class
Not Rated
Cuff Style
Beaded
Packaging
Dispenser Box

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Green, Cuff Style Beaded, Cuff Thickness 4.3 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 6.7 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.