Disposable Gloves, Chemical-Resistant, 6.7 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue

  • Mfr # 819ME2

  • Zoro # G812932589


product price:  $12.19
/pk 50, $0.24/ea

Key Features

Material
Nitrile
Palm Thickness
6.7 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, General Purpose, Medical-Grade
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
819ME2
Zoro #
G812932589
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Palm Thickness
6.7 mil
Size - Numeric
11
Cuff Thickness
5.1 mil
Length
9 1/2 in
Finger Thickness
9.4 mil
Size- Alpha
2XL

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Chemical-Resistant, General Purpose, Medical-Grade
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Medical Glove Type
Exam
Texture Location
Full
Glove Treatments
Powder-Free
Standards
EN374-1, FDA 21 CFR 177.2600, FDA 510K
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Silicone-Free
Silicone-Free
Accelerator-Free
Contains Accelerators
Tested for Fentanyl Protection
Tested for Fentanyl Protection
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Anti-Static
Anti-Static Not Included
Features
Touchscreen Compatible
Federal 209E Clean Room Class
Not Rated
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Cuff Style
Beaded
Packaging
Dispenser Box

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 5.1 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Medical-Grade, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 9.4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.