Disposable Gloves, Chemical-Resistant, 6.7 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue

  • Mfr # 819ME0

  • Zoro # G512932612


product price:  $12.19
/pk 50, $0.24/ea

Key Features

Material
Nitrile
Palm Thickness
6.7 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819ME0
Zoro #
G512932612
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
6.7 mil
Size- Alpha
L
Finger Thickness
9.4 mil
Length
9 1/2 in
Size - Numeric
9
Cuff Thickness
5.1 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Chemical-Resistant, General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Medical Glove Type
Exam
Glove Treatments
Powder-Free
Texture
Grain
Texture Location
Full
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Silicone-Free
Accelerator-Free
Contains Accelerators
Standards
EN374-1, FDA 510K, FDA Regulation 21CFR 177.2600
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Anti-Static
Anti-Static Not Included
Federal 209E Clean Room Class
Not Rated
Features
Touchscreen Compatible
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Cuff Style
Beaded
Packaging
Dispenser Box

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 5.1 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Medical-Grade, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 9.4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.