Disposable Gloves, Chemical-Resistant/Medical Grade, 7 mil, Nitrile, Powder-Free, 2XL, 50 PK, Blue

  • Mfr # 819MG7

  • Zoro # G914235168


product price:  $11.79
/pk 50, $0.24/ea

Key Features

Material
Nitrile
Palm Thickness
7 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
819MG7
Zoro #
G914235168
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
2XL
Palm Thickness
7 mil
Size- Alpha
2XL
Finger Thickness
9 mil
Length
12 in
Size - Numeric
11
Cuff Thickness
5 mil
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Chemical-Resistant, General Purpose, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Beaded
Accelerator-Free
Contains Accelerators
ISO Class
Not Rated
Glove Treatments
Powder-Free
Medical Glove Type
Exam
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Acceptable Quality Level (AQL)
1.5
Texture Location
Full
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Anti-Static
Anti-Static Not Included
Features
Extended Cuff
Texture
Grain
Federal 209E Clean Room Class
Not Rated
Standards
EN374-1, FDA 510K, FDA Regulation 21CFR 177.2600
Silicone-Free
Contains Silicone
Extended Cuff
Extended Cuff

Description

Disposable Glove, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.