This item is Discontinued.

Condor Notice, All Injuries.Must be Reported to the Foreman, 10 in W x 7 in H, Aluminum, 485Y56 485Y56

This item is Discontinued.

Condor

Notice, All Injuries.Must be Reported to the Foreman, 10 in W x 7 in H, Aluminum, 485Y56 (Discontinued)

Mfr # 485Y56
Zoro # G6270807
UPC # 00194484282660
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485Y56
Zoro #
G6270807
UPC #
00194484282660
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
ALL INJURES NO MATTER HOW SLIGHT THEY MAY SEEM MUST BE REPORTED TO THE FOREMAN AT FIRST AID HOSPITAL FOR TREATMENT
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
Header
Notice
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
All Injures No Matter How Slight They May Seem Must Be Reported To The Foreman At First Aid Hospital For Treatment
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Sign Header Style
Text
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Number of Printed Sides
1
Sign Legend Style
Text
Metal Detectable
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Write on Surface
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Header
Notice
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Injures No Matter How Slight They May Seem Must Be Reported To The Foreman At First Aid Hospital For Treatment, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.