Notice, AVOID CONTAMINATION. WASH YOUR HANDS., 10 in W x 7 in H, Vertical Rectangle, Vinyl, 485N98

  • Mfr # 485N98

  • Zoro # G6303722


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
AVOID CONTAMINATION. WASH YOUR HANDS.
Sign Material
Vinyl
Width
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485N98
Zoro #
G6303722
UPC #
00194484279424
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
AVOID CONTAMINATION. WASH YOUR HANDS.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Sign Background Color
White
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Style
Text
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Sign Header
Notice
Write on Surface
No
Sign Legend Background Color
White
Metal Detectable
No
Graffiti Resistant
No
Sign Header Background Color
Blue
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Sign Legend
Avoid Contamination. Wash Your Hands.
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Adhesive Style
Permanent
Glow In The Dark
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Avoid Contamination. Wash Your Hands., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.