Zoro Homepage

Notice, AVOID CONTAMINATION. WASH YOUR HANDS., 14 in W x 10 in H, Horizontal Rectangle, 485N96

  • Mfr # 485N96

  • Zoro # G6250732


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
AVOID CONTAMINATION. WASH YOUR HANDS.
Sign Material
Polyethylene
Height
10 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485N96
Zoro #
G6250732
UPC #
00194484279400
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
AVOID CONTAMINATION. WASH YOUR HANDS.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Material Properties
Rigid
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Notice
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Legend
Avoid Contamination. Wash Your Hands.
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Mounting Location
Wall
Metal Detectable
No
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Avoid Contamination. Wash Your Hands., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.