Notice, Clean Up Spills Immediately, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 470N56

  • Mfr # 470N56

  • Zoro # G5369399


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
Clean Up Spills Immediately
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N56
Zoro #
G5369399
UPC #
00194484095604
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Clean Up Spills Immediately
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Notice
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Sign Legend
Clean Up Spills Immediately
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Sign Legend Style
Text
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Sign Mounting Location
Wall
Sign Legend Background Color
White
State Specific Sign
No
Chemical Resistant
Yes
Glow In The Dark
No
Sign Header Background Color
Blue
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clean Up Spills Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.