Notice, Clean Up Spills Immediately, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 470N57

  • Mfr # 470N57

  • Zoro # G5589427


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Clean Up Spills Immediately
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N57
Zoro #
G5589427
UPC #
00194484095611
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Clean Up Spills Immediately
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
ANSI Compliant
Yes
Header
Notice
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Header Background Color
Blue
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Chemical Resistant
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Write on Surface
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header
Notice
Sign Header Text Color
White
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Legend
Clean Up Spills Immediately
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Material Properties
Rigid
Sign Header Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
State Specific Sign
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clean Up Spills Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.