Notice, COMPLAINT DEPARTMENT 100 MILES, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 486R11

  • Mfr # 486R11

  • Zoro # G6287771


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
COMPLAINT DEPARTMENT 100 MILES
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486R11
Zoro #
G6287771
UPC #
00194484290887
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
COMPLAINT DEPARTMENT 100 MILES
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Sign Background Color
White
Printed Language
English
Header Background Color
Blue
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Notice
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Sign Mounting Location
Wall
Legend Pictogram Description
Right Arrow
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Metal Detectable
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Sign Legend Background Color
White
Legend Pictogram ID
PARW-114
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Notice
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend
Complaint Department 100 Miles
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Complaint Department 100 Miles, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.