Notice, COMPLAINT DEPARTMENT 100 MILES, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486R14
Mfr # 486R14
Zoro # G6296567
product price:Â $8.49
/ea
Sold in multiples of 3 for $25.47
Key Features
Legend
COMPLAINT DEPARTMENT 100 MILES
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
486R14
Zoro #
G6296567
UPC #
00194484290917
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Complaint Department 100 Miles, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.