Notice, COMPLAINT DEPARTMENT 100 MILES, 14 in W x 10 in H, Rectangle, Polyethylene, 486R12

  • Mfr # 486R12

  • Zoro # G6249448


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
COMPLAINT DEPARTMENT 100 MILES
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486R12
Zoro #
G6249448
UPC #
00194484290894
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
COMPLAINT DEPARTMENT 100 MILES
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
No
Legend Style
Symbol and Text
Header
Notice
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Header Legend Color
White
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Header Background Color
Blue
State Specific Sign
No
Sign Header
Notice
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Includes Mounting Hardware
No
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Write on Surface
No
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Legend
Complaint Department 100 Miles
Sign Header Style
Text
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Complaint Department 100 Miles, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.