Notice, Do Not Block Door, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471Y25

  • Mfr # 471Y25

  • Zoro # G5530283


product price:  $7.29
/ea

Key Features

Legend
Do Not Block Door
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471Y25
Zoro #
G5530283
UPC #
00194484105327
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Do Not Block Door
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Sign Background Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Adhesive Style
Permanent
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Legend
Do Not Block Door
ANSI 969 Compliant
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Door, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.