Shop CONDOR

Notice, Do Not Block Door/no Obstruir La Puerta, 10 in W x 14 in H, Rectangle, Aluminum, 471Y28

  • Mfr # 471Y28
  • Zoro # G5059168

product price: 
$
20.39
/ea

Key Features

Legend
Do Not Block Door/no Obstruir La Puerta
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471Y28
Zoro #
G5059168
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Do Not Block Door/no Obstruir La Puerta
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Notice
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
Printed Language
English, Spanish
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Metal Detectable
No
Sign Header
Notice/Aviso
Chemical Resistant
Yes
Sign Legend Style
Text
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend
Do Not Block Door/No Obstruir La Puerta
Graffiti Resistant
Yes
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Header Style
Text
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Do Not Block Door/No Obstruir La Puerta, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.