Notice, Do Not Block Door/no Obstruir La Puerta, 10 in W x 14 in H, Vertical Rectangle, 471Y30

  • Mfr # 471Y30

  • Zoro # G5093897


product price:  $10.79
/ea

Key Features

Legend
Do Not Block Door/no Obstruir La Puerta
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
471Y30
Zoro #
G5093897
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Do Not Block Door/no Obstruir La Puerta
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Notice
Sign Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English, Spanish
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Blue
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend
Do Not Block Door/No Obstruir La Puerta
Sign Mounting Location
Wall
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Header
Notice/Aviso
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Header Style
Text
Mounting Pattern
4 Corner
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Do Not Block Door/No Obstruir La Puerta, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.