Notice, Do Not Block Door/no Obstruir La Puerta, 7 in W x 10 in H, Rectangle, Aluminum, 471Y27

  • Mfr # 471Y27
  • Zoro # G5793039
product price: 
$
12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Legend
Do Not Block Door/no Obstruir La Puerta
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471Y27
Zoro #
G5793039
UPC #
00194484166137
Country of Origin
United States
Item
Safety Sign
Legend
Do Not Block Door/no Obstruir La Puerta
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English, Spanish
Header
Notice
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
Sign Header
Notice/Aviso
Includes Mounting Hardware
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Material Properties
Rigid
Average Outdoor Durability
5 yr
Mirror Print
No
Sign Legend
Do Not Block Door/No Obstruir La Puerta
Sign Header Text Color
White
Sign Legend Style
Text
Write on Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Block Door/No Obstruir La Puerta, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.