This item is Discontinued.

Condor Notice, DO NOT DEPOSIT SANITARY NAPKINS IN TOILET BOWLS.10 in H x 14 in W, Polyethylene, 469C22 469C22

This item is Discontinued.

Condor

Notice, DO NOT DEPOSIT SANITARY NAPKINS IN TOILET BOWLS.10 in H x 14 in W, Polyethylene, 469C22 (Discontinued)

Mfr # 469C22
Zoro # G5292091
UPC # 00194484042226
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469C22
Zoro #
G5292091
UPC #
00194484042226
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DO NOT DEPOSIT SANITARY NAPKINS IN TOILET BOWLS USE CONTAINER PROVIDED FOR THIS PURPOSE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Blue
Header
Notice
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Sign Legend Style
Text
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
ANSI Standards
ANSI Z535
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Header Text Color
White
Sign Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Conainer Provided For This Purpose
Metal Detectable
No
Corrosion Resistant
Yes
Mirror Print
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header
Notice
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Deposit Sanitary Napkins In Toilet Bowls Use Conainer Provided For This Purpose, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.