This item is Discontinued.

Condor Notice, DO NOT DEPOSIT SANITARY NAPKINS IN TOILET BOWLS.10 in H x 14 in W, Vinyl, Rectangle, 469C24 469C24

This item is Discontinued.

Condor

Notice, DO NOT DEPOSIT SANITARY NAPKINS IN TOILET BOWLS.10 in H x 14 in W, Vinyl, Rectangle, 469C24 (Discontinued)

Mfr # 469C24
Zoro # G5886172
UPC # 00194484161156
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469C24
Zoro #
G5886172
UPC #
00194484161156
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DO NOT DEPOSIT SANITARY NAPKINS IN TOILET BOWLS USE CONTAINER PROVIDED FOR THIS PURPOSE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Header
Notice
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Material Properties
Flexible
Includes Mounting Hardware
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Conainer Provided For This Purpose
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Corrosion Resistant
No
State Specific Sign
No
Mirror Print
No
Metal Detectable
No
Sign Header Text Color
White
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Deposit Sanitary Napkins In Toilet Bowls Use Conainer Provided For This Purpose, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.