Notice, DO NOT RIDE ON THE ELEVATOR IT IS FOR FREIGHT ONLY, 10 in W x 7 in H, Vinyl, 479M59

  • Mfr # 479M59

  • Zoro # G5854891


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
DO NOT RIDE ON THE ELEVATOR IT IS FOR FREIGHT ONLY
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479M59
Zoro #
G5854891
UPC #
00194484234942
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DO NOT RIDE ON THE ELEVATOR IT IS FOR FREIGHT ONLY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552(a)(2)
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Sign Background Color
White
Header
Notice
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Write on Surface
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header Style
Text
Corrosion Resistant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Material Properties
Flexible
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552(a)(2)
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend Style
Text
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Legend
Do Not Ride On The Elevator It Is For Freight Only
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Header Background Color
Blue
Metal Detectable
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Ride On The Elevator It Is For Freight Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.