Zoro Homepage

Notice, DO NOT USE, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 479G60

  • Mfr # 479G60

  • Zoro # G5773682


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
DO NOT USE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479G60
Zoro #
G5773682
UPC #
00194484230548
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DO NOT USE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Header Background Color
Blue
Printed Language
English
Sign Background Color
White
Legend Style
Text
Header
Notice
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Legend Style
Text
Mirror Print
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Glow In The Dark
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Notice
Material Properties
Rigid
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Blue
Number of Printed Sides
1
Sign Legend
Do Not Use
Sign Header Text Color
White
Sign Legend Background Color
White
Chemical Resistant
Yes
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.