Notice, DO NOT USE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 479G63

  • Mfr # 479G63

  • Zoro # G5860850


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
DO NOT USE
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479G63
Zoro #
G5860850
UPC #
00194484230562
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DO NOT USE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Blue
Printed Language
English
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Header
Notice
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Sign Legend
Do Not Use
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Notice
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Corrosion Resistant
No
ANSI 969 Compliant
No
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Number of Printed Sides
1
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Mirror Print
No
Chemical Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.