This item is Discontinued.

Condor Notice, DO YOU WANT TO TALK TO THE ONE IN CHARGE., 10 in H x 14 in W, Aluminum, 486R16 486R16

This item is Discontinued.

Condor

Notice, DO YOU WANT TO TALK TO THE ONE IN CHARGE., 10 in H x 14 in W, Aluminum, 486R16 (Discontinued)

Mfr # 486R16
Zoro # G6305183
UPC # 00194484290931
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486R16
Zoro #
G6305183
UPC #
00194484290931
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DO YOU WANT TO TALK TO THE ONE IN CHARGE OR SOMEONE WHO KNOWS WHAT'S GOING ON?
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header Legend Color
White
Header Background Color
Blue
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
No
Header
Notice
ANSI Compliant
No
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Sign Header Style
Text
Metal Detectable
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend
Do You Want To Talk To The One In Charge Or Someone Who Knows What'S Going On?
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Header Background Color
Blue
Sign Legend Style
Text
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header
Notice
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do You Want To Talk To The One In Charge Or Someone Who Knows What'S Going On?, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.