This item is Discontinued.

Condor Notice, DO YOU WANT TO TALK TO THE ONE IN CHARGE., 10 in H x 14 in W, Vinyl, 486R20 486R20

This item is Discontinued.

Condor

Notice, DO YOU WANT TO TALK TO THE ONE IN CHARGE., 10 in H x 14 in W, Vinyl, 486R20 (Discontinued)

Mfr # 486R20
Zoro # G6269711
UPC # 00194484290979
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486R20
Zoro #
G6269711
UPC #
00194484290979
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DO YOU WANT TO TALK TO THE ONE IN CHARGE OR SOMEONE WHO KNOWS WHAT'S GOING ON?
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header
Notice
ANSI Compliant
No
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
No
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Number of Printed Sides
1
Metal Detectable
No
Adhesive Type
Acrylic
Graffiti Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
Do You Want To Talk To The One In Charge Or Someone Who Knows What'S Going On?
ANSI 969 Compliant
No
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header
Notice
Sign Header Background Color
Blue
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Mirror Print
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do You Want To Talk To The One In Charge Or Someone Who Knows What'S Going On?, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.