Zoro Homepage

Notice, Drinking Water, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 470J54

  • Mfr # 470J54

  • Zoro # G5234518


product price: $9.89
/ea

Key Features

Legend
Drinking Water
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470J54
Zoro #
G5234518
UPC #
00194484045807
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Drinking Water
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
Notice
Header Legend Color
White
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
Sign Legend Background Color
White
Mirror Print
No
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Sign Header Text Color
White
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend Style
Text
Number of Printed Sides
1
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Legend
Drinking Water
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Header
Notice
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drinking Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.