Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Drinking Water, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 470J56

  • Mfr # 470J56

  • Zoro # G5181869


product price: $2.69
/ea

Key Features

Legend
Drinking Water
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470J56
Zoro #
G5181869
UPC #
00194484045814
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Drinking Water
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
Header
Notice
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Sign Header Text Color
White
Graffiti Resistant
No
Sign Legend Background Color
White
Glow In The Dark
No
Sign Header
Notice
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Legend
Drinking Water
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Chemical Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header Background Color
Blue
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drinking Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.