Notice, DRIVERS RESTRICTED TO TRUCK LOADING DOCK ONLY NO EXCEPTIONS, 10 in W x 7 in H, Vinyl, 477F13

  • Mfr # 477F13

  • Zoro # G5840681


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
DRIVERS RESTRICTED TO TRUCK LOADING DOCK ONLY NO EXCEPTIONS
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477F13
Zoro #
G5840681
UPC #
00194484194932
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DRIVERS RESTRICTED TO TRUCK LOADING DOCK ONLY NO EXCEPTIONS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
OSHA Compliant
Yes
Header
Notice
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Mirror Print
No
Sign Header Style
Text
Adhesive Type
Acrylic
Write on Surface
No
Material Properties
Flexible
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Header
Notice
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend
Drivers Restricted To Truck Loading Dock Only No Exceptions
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Sign Mounting Location
Wall
Chemical Resistant
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Restricted To Truck Loading Dock Only No Exceptions, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.