Notice, DRIVERS RESTRICTED TO TRUCK LOADING DOCK ONLY NO EXCEPTIONS, 7 in W x 5 in H, Vinyl, 477F12

  • Mfr # 477F12

  • Zoro # G5831712


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
DRIVERS RESTRICTED TO TRUCK LOADING DOCK ONLY NO EXCEPTIONS
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477F12
Zoro #
G5831712
UPC #
00194484194925
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DRIVERS RESTRICTED TO TRUCK LOADING DOCK ONLY NO EXCEPTIONS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Header
Notice
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Anti-Slip Surface
No
Graffiti Resistant
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Sign Header
Notice
Corrosion Resistant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Drivers Restricted To Truck Loading Dock Only No Exceptions
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers Restricted To Truck Loading Dock Only No Exceptions, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.