Zoro Homepage

Notice, EFFICIENCY REQUIRES CLEANLINESS AND ORDER, 14 in W x 10 in H, Horizontal Rectangle, 469A09

  • Mfr # 469A09

  • Zoro # G5632949


product price: $22.89
/ea

Key Features

Legend
EFFICIENCY REQUIRES CLEANLINESS AND ORDER
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A09
Zoro #
G5632949
UPC #
00194484077389
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
EFFICIENCY REQUIRES CLEANLINESS AND ORDER
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Header
Notice
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Metal Detectable
No
Sign Legend
Efficiency Requires Cleanliness And Order
Mounting Pattern
4 Corner
Sign Header Text Color
White
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Legend Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Header Style
Text
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Header
Notice
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Efficiency Requires Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.