Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, ELEVATOR OUT OF ORDER, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 479M64

  • Mfr # 479M64

  • Zoro # G5581919


product price: $9.79
/ea

Key Features

Legend
ELEVATOR OUT OF ORDER
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479M64
Zoro #
G5581919
UPC #
00194484144630
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
ELEVATOR OUT OF ORDER
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1926.552(a)(2)
Printed Language
English
Header
Notice
Header Background Color
Blue
Header Legend Color
White
Legend Style
Text
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
Elevator Out Of Order
Includes Mounting Hardware
No
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
Metal Detectable
No
Number of Printed Sides
1
Mirror Print
No
Sign Header Text Color
White
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552(a)(2), OSHA 29 CFR 1910.147
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Header Background Color
Blue
Sign Legend Background Color
White
State Specific Sign
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Write on Surface
No
Material Properties
Rigid
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Elevator Out Of Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.