Shop CONDOR

Notice, ELEVATOR OUT OF ORDER, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 479M62

  • Mfr # 479M62
  • Zoro # G5855223

product price: 
$
22.89
/ea

Key Features

Legend
ELEVATOR OUT OF ORDER
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479M62
Zoro #
G5855223
UPC #
00194484234973
Country of Origin
United States
Item
Safety Sign
Legend
ELEVATOR OUT OF ORDER
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Notice
Sign Background Color
White
Header Background Color
Blue
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1926.552(a)(2)
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend
Elevator Out Of Order
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Sign Header
Notice
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Write on Surface
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Background Color
White
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552(a)(2), OSHA 29 CFR 1910.147
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Header Text Color
White
Glow In The Dark
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Elevator Out Of Order, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.