Notice, ELEVATOR OUT OF ORDER, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 479M65

  • Mfr # 479M65

  • Zoro # G5796931


product price: $13.99
/ea

Key Features

Legend
ELEVATOR OUT OF ORDER
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479M65
Zoro #
G5796931
UPC #
00194484234997
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
ELEVATOR OUT OF ORDER
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1926.552(a)(2)
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
Yes
Header
Notice
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
State Specific Sign
No
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Material Properties
Rigid
Chemical Resistant
Yes
Sign Header
Notice
Sign Legend
Elevator Out Of Order
Metal Detectable
No
Sign Header Background Color
Blue
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552(a)(2), OSHA 29 CFR 1910.147
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Elevator Out Of Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.