Notice, ELEVATOR OUT OF ORDER, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 479M67

  • Mfr # 479M67

  • Zoro # G5838898


product price:  $8.89
/ea

Key Features

Legend
ELEVATOR OUT OF ORDER
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479M67
Zoro #
G5838898
UPC #
00194484235017
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
ELEVATOR OUT OF ORDER
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552(a)(2)
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Notice
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Legend Background Color
White
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552(a)(2)
Sign Legend
Elevator Out Of Order
Metal Detectable
No
Sign Header
Notice
Anti-Slip Surface
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Background Color
Blue
Graffiti Resistant
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Chemical Resistant
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Elevator Out Of Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.