Notice, Emergency Eye Wash And Shower, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471A79

  • Mfr # 471A79

  • Zoro # G5631792


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
Emergency Eye Wash And Shower
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471A79
Zoro #
G5631792
UPC #
00194484100926
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Eye Wash And Shower
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Blue
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
Notice
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Mirror Print
No
Material Properties
Rigid
Sign Legend
Emergency Eye Wash And Shower
Sign Header Background Color
Blue
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI Standards
ANSI Z535,ANSI Z358.1
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Header
Notice
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
White
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Eye Wash And Shower, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.