Notice, Emergency Eye Wash And Shower, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471A82

  • Mfr # 471A82

  • Zoro # G5207723


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Emergency Eye Wash And Shower
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471A82
Zoro #
G5207723
UPC #
00194484013257
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Emergency Eye Wash And Shower
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Legend Style
Text
Printed Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Material Properties
Flexible
Number of Printed Sides
1
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Legend Style
Text
State Specific Sign
No
Sign Legend
Emergency Eye Wash And Shower
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Mirror Print
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Header Text Color
White
Corrosion Resistant
No
Sign Header
Notice
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eye Wash And Shower, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.