Notice, EMERGENCY RESPONSE KIT, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 469H08

  • Mfr # 469H08

  • Zoro # G5634172


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
EMERGENCY RESPONSE KIT
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H08
Zoro #
G5634172
UPC #
00194484080310
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY RESPONSE KIT
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Header
Notice
Sign Background Color
White
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b)
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
State Specific Sign
No
Sign Header
Notice
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Sign Header Background Color
Blue
Material Properties
Rigid
Sign Legend
Emergency Response Kit
Sign Legend Background Color
White
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Mirror Print
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Style
Text
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b)
Graffiti Resistant
Yes
Number of Printed Sides
1
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Response Kit, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.