Notice, EMERGENCY RESPONSE KIT, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 469H12

  • Mfr # 469H12

  • Zoro # G5649968


product price: $7.19
/ea

Key Features

Legend
EMERGENCY RESPONSE KIT
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H12
Zoro #
G5649968
UPC #
00194484080358
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY RESPONSE KIT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b)
Header Background Color
Blue
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Header
Notice
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b)
Material Properties
Flexible
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend
Emergency Response Kit
Sign Header Style
Text
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Write on Surface
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Text Color
White
Number of Printed Sides
1
State Specific Sign
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Metal Detectable
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Response Kit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.