Notice, EMERGENCY RESPONSE KIT, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 469H13

  • Mfr # 469H13

  • Zoro # G5608379


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
EMERGENCY RESPONSE KIT
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469H13
Zoro #
G5608379
UPC #
00194484080365
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY RESPONSE KIT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Legend Style
Text
Sign Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Header
Notice
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Legend
Emergency Response Kit
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header Background Color
Blue
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header
Notice
Sign Mounting Location
Wall
Material Properties
Flexible
Corrosion Resistant
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Protective Coating
No Protective Coating
Mirror Print
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b)
Adhesive Type
Acrylic
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Response Kit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.