Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, EMERGENCY SHUT-OFF, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 469J68

  • Mfr # 469J68

  • Zoro # G5581821


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
EMERGENCY SHUT-OFF
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469J68
Zoro #
G5581821
UPC #
00194484081737
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUT-OFF
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Header Legend Color
White
Header
Notice
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Anti-Slip Surface
No
Metal Detectable
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Header
Notice
Corrosion Resistant
Yes
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend
Emergency Shut-Off
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Text Color
White
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.