Notice, EMERGENCY SHUT-OFF, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 469J71

  • Mfr # 469J71

  • Zoro # G5623961


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
EMERGENCY SHUT-OFF
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469J71
Zoro #
G5623961
UPC #
00194484081768
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUT-OFF
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Header
Notice
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Glow In The Dark
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Metal Detectable
No
Sign Header Style
Text
Protective Coating
No Protective Coating
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Adhesive Type
Acrylic
State Specific Sign
No
Material Properties
Flexible
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Legend
Emergency Shut-Off
Chemical Resistant
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.