Notice, FIRE REGULATIONS DEMAND THAT THIS SPACE BE CLEAR AT ALL TIMES, 10 in W x 7 in H, Aluminum

  • Mfr # 469H02

  • Zoro # G5577579


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Sign Material
Aluminum
Legend
FIRE REGULATIONS DEMAND THAT THIS SPACE BE CLEAR AT ALL TIMES
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469H02
Zoro #
G5577579
UPC #
00194484080259
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Aluminum
Legend
FIRE REGULATIONS DEMAND THAT THIS SPACE BE CLEAR AT ALL TIMES
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
Notice
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(a)(3)
Material Properties
Rigid
Glow In The Dark
No
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mirror Print
No
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Blue
Sign Legend
Fire Regulations Demand That This Space Be Clear At All Times
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Anti-Slip Surface
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Regulations Demand That This Space Be Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.