Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, FLOOR LOAD CAPACITY _ LBS, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 485K14

  • Mfr # 485K14

  • Zoro # G6249280


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
FLOOR LOAD CAPACITY ___ LBS
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K14
Zoro #
G6249280
UPC #
00194484275709
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
FLOOR LOAD CAPACITY ___ LBS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header Background Color
Blue
Header
Notice
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Notice
Mounting Pattern
4 Corner
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Floor Load Capacity ___ Lbs
Sign Header Style
Text
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Metal Detectable
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Mirror Print
No
Sign Header Background Color
Blue
Sign Legend Style
Text
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.