Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, FLOOR LOAD CAPACITY _ LBS, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 485K16

  • Mfr # 485K16

  • Zoro # G6284831


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
FLOOR LOAD CAPACITY ___ LBS
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K16
Zoro #
G6284831
UPC #
00194484275723
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
FLOOR LOAD CAPACITY ___ LBS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Notice
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Header Background Color
Blue
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Chemical Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Floor Load Capacity ___ Lbs
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Write on Surface
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Sign Header
Notice
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Protective Coating
No Protective Coating
Mirror Print
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.