Shop CONDOR

Notice, FLOOR LOAD CAPACITY _ LBS PER SQUARE FOOT, 10 in W x 7 in H, Aluminum, 485K18

  • Mfr # 485K18
  • Zoro # G6311468

product price: 
$
17.79
/ea
Sold in multiples of 2 for $35.58

Key Features

Legend
FLOOR LOAD CAPACITY ___ LBS PER SQUARE FOOT
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485K18
Zoro #
G6311468
UPC #
00194484275747
Country of Origin
United States
Item
Safety Sign
Legend
FLOOR LOAD CAPACITY ___ LBS PER SQUARE FOOT
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Header Background Color
Blue
ANSI Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Legend Style
Text
Header
Notice
OSHA Compliant
Yes
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Mirror Print
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Metal Detectable
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Style
Text
Write on Surface
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Legend
Floor Load Capacity ___ Lbs Per Square Foot
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Sign Header Background Color
Blue
Glow In The Dark
No
Material Properties
Rigid
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Anti-Slip Surface
No
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.