Shop CONDOR

Notice, FLOOR LOAD CAPACITY _ LBS PER SQUARE FOOT, 10 in W x 7 in H, Vertical Rectangle, 485K20

  • Mfr # 485K20
  • Zoro # G6272073

product price: 
$
9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
FLOOR LOAD CAPACITY ___ LBS PER SQUARE FOOT
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485K20
Zoro #
G6272073
UPC #
00194484275761
Country of Origin
United States
Item
Safety Sign
Legend
FLOOR LOAD CAPACITY ___ LBS PER SQUARE FOOT
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Header
Notice
Printed Language
English
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Write on Surface
No
Sign Header Text Color
White
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Legend
Floor Load Capacity ___ Lbs Per Square Foot
Protective Coating
Clear Liquid Laminate
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Metal Detectable
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
White
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.