Notice, FLOOR LOAD CAPACITY _ LBS PER SQUARE FOOT, 14 in W x 10 in H, Horizontal Rectangle, 485K19

  • Mfr # 485K19

  • Zoro # G6298168


product price: $22.89
/ea

Key Features

Legend
FLOOR LOAD CAPACITY ___ LBS PER SQUARE FOOT
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K19
Zoro #
G6298168
UPC #
00194484275754
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
FLOOR LOAD CAPACITY ___ LBS PER SQUARE FOOT
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Header
Notice
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Glow In The Dark
No
Metal Detectable
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Header
Notice
State Specific Sign
No
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Write on Surface
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Legend
Floor Load Capacity ___ Lbs Per Square Foot
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Sign Legend Style
Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.