Zoro Homepage

Notice, FLOOR LOAD CAPACITY _ LBS PER SQUARE FOOT, 14 in W x 10 in H, Horizontal Rectangle, 485K21

  • Mfr # 485K21

  • Zoro # G6246830


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
FLOOR LOAD CAPACITY ___ LBS PER SQUARE FOOT
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K21
Zoro #
G6246830
UPC #
00194484275778
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
FLOOR LOAD CAPACITY ___ LBS PER SQUARE FOOT
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Header
Notice
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Blue
Legend Style
Text
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Sign Header Style
Text
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Mirror Print
No
Sign Header Background Color
Blue
Sign Legend
Floor Load Capacity ___ Lbs Per Square Foot
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Header
Notice
State Specific Sign
No
Write on Surface
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.