Notice, Food or Drink Prohibited In This Area, 14 in x 10 in, Horizontal Rectangle, Vinyl, 468K77

  • Mfr # 468K77

  • Zoro # G5604982


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Food or Drink Prohibited In This Area
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468K77
Zoro #
G5604982
UPC #
00194484069834
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Food or Drink Prohibited In This Area
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
White
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Material Properties
Flexible
Adhesive Style
Permanent
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Graffiti Resistant
No
State Specific Sign
No
Chemical Resistant
No
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Sign Header Text Color
White
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
Food Or Drink Prohibited In This Area
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend Background Color
White
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Food Or Drink Prohibited In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.