Notice, HELP KEEP THIS PLANT SAFE AND CLEAN, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 469A24

  • Mfr # 469A24

  • Zoro # G5625757


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
HELP KEEP THIS PLANT SAFE AND CLEAN
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A24
Zoro #
G5625757
UPC #
00194484077457
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
HELP KEEP THIS PLANT SAFE AND CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Header Legend Color
White
Header
Notice
Header Background Color
Blue
Printed Language
English
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Write on Surface
No
State Specific Sign
No
Sign Header
Notice
Corrosion Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Sign Header Text Color
White
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Legend
Help Keep This Plant Safe And Clean
Adhesive Style
Permanent
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Graffiti Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Help Keep This Plant Safe And Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products