Zoro Homepage

Notice, HELP KEEP THIS PLANT SAFE AND CLEAN, 10 in x 7 in, Vertical Rectangle, Polyethylene, 469A22

  • Mfr # 469A22

  • Zoro # G5224797


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
HELP KEEP THIS PLANT SAFE AND CLEAN
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A22
Zoro #
G5224797
UPC #
00194484041861
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
HELP KEEP THIS PLANT SAFE AND CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English
Sign Background Color
White
Header
Notice
ANSI Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Blue
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
Anti-Slip Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Material Properties
Rigid
Metal Detectable
No
Glow In The Dark
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Header Style
Text
State Specific Sign
No
Sign Legend
Help Keep This Plant Safe And Clean
Mounting Pattern
4 Corner
Sign Header
Notice
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Help Keep This Plant Safe And Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.